Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • GC grinding stone (No. 1)

GC grinding stone (No. 1) S310120

4.00 (6)
Item.#
08434142
Mfr.#
S310120
Package Qty.
1Sheet
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Grain Size
120
Grain Size, Hardness
120H
Maximum Operating Speed (m/s [m/min])
40[2400]
Hole Diameter (phi mm)
15.88
Bond
Vitrified bond
Shape
No. 1 (flat)
Compatible
Double-head grinder
Outer Diameter (phi mm)
205
Hardness
H
Abrasive Material
GC
Thickness (mm)
19
Purpose
For steel, carbide, ceramics, aluminum, For steel, carbide, ceramics, aluminum
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Used for turning tool turning etc
5
From Japan
On 2018-06-06 15:43:07
I am satisfied that I can polish it to the ideal passing through. It is very useful before finishing of cutting tool, drill etc.
This review is about item#8434142.
Precision polishing of metal
2
From Japan
On 2018-05-10 04:16:49
Judah appeared when it was attached to the machine and working Since I went out many times, I checked the wheel and found out that there was a brittle place and a hard place There was a place where it fell quickly, it became only to correct the grinding stone rather than the working time If there are other cases like this and there are other measures, please let me know from the manufacturer
This review is about item#8434097.
Regrinding of carbide drills
5
From Japan
On 2017-04-17 18:10:52
Eyes were too fine with the grinding stones so far, they could not be sharply grinded, but with this grinding stone we can grind as we thought. On the other hand, the reduction of the grindstone is quick, and it becomes uneven immediately.
This review is about item#8434176.
Used in a grinder
5
From Japan
On 2015-03-09 09:34:52
Since it is a maker item, I bought it. no problem.
This review is about item#08434151.
Polishing of cemented carbide tools
3
From Japan
On 2014-07-25 07:39:33
It is attached to the grinder you normally use. it is normal.
This review is about item#08434054.
Grinding of cutlery
4
From Japan
On 2014-03-14 21:15:44
We are satisfied with the degree of change of abrasive grain well and efficiently for high hardness grinding. I think that it will be convenient for future purchase by sending a catalog.
This review is about item#08434212.