Buy more than* S$200* and get FREE SHIPPING

  • GC grinding stone (No. 1)

GC grinding stone (No. 1) S310178

4.00 (3)
Item.#
08434221
Mfr.#
S310178
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
67.99 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Abrasive Material
GC
Hardness
H
Purpose
For steel, carbide, ceramics, aluminum
Bond
Vitrified bond
Compatible
Double-headed grinder
Outer Diameter (phi mm)
255
Maximum Operating Speed (m/s [m/min])
33[2000]
Hole Diameter (phi mm)
25.4
Thickness (mm)
19
Grain Size
120
Grain Size, Hardness
120H
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use a grinder
5
From Japan
On 2015-03-09 09:34:52
Was purchased because the manufacturer goods. no problem.
This review is about item#08434151.
Polishing of carbide tools
3
From Japan
On 2014-07-25 07:39:33
It is attached to a grinder that you normally use. it is normal.
This review is about item#08434054.
Grinding of cutlery
4
From Japan
On 2014-03-14 21:15:44
I am satisfied been using efficiently grinding of degree also good high hardness of the abrasive grains for a substitution. I think that come in handy for future purchases will be sent a catalog.
This review is about item#08434212.