GC grinding stone (No. 1) S310198
(4)
Item.#
08434264
Mfr.#
S310198
Package Qty.
1Sheet
Ship pack of
1
Restriction
Item Feature
Grain Size
80
Grain Size, Hardness
80I
Maximum Operating Speed (m/s [m/min])
33[2000]
Hole Diameter (phi mm)
25.4
Bond
Vitrified bond
Purpose
For steel, carbide, ceramics, aluminum, For steel, carbide, ceramics, aluminum
Compatible
Double-headed grinder
Outer Diameter (phi mm)
255
Hardness
I
Abrasive Material
GC
Thickness (mm)
25
Customers Who Viewed This Item Also Viewed
<<
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
NANIWA (Naniwa Abrasive Mfg)
KURE GRINDING WHEEL (Kure-Norton)
NANIWA (Naniwa Abrasive Mfg)
>>
Customer Reviews
5 star
2
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Regrinding of carbide drills
From Japan
On 2017-04-17 18:10:52
Eyes were too fine with the grinding stones so far, they could not be sharply grinded, but with this grinding stone we can grind as we thought. On the other hand, the reduction of the grindstone is quick, and it becomes uneven immediately.
Used in a grinder
From Japan
On 2015-03-09 09:34:52
Since it is a maker item, I bought it. no problem.
Polishing of cemented carbide tools
From Japan
On 2014-07-25 07:39:33
It is attached to the grinder you normally use. it is normal.
Grinding of cutlery
From Japan
On 2014-03-14 21:15:44
We are satisfied with the degree of change of abrasive grain well and efficiently for high hardness grinding. I think that it will be convenient for future purchase by sending a catalog.
Customers Who Bought This Item Also Bought
<<
KURE GRINDING WHEEL (Kure-Norton)
KURE GRINDING WHEEL (Kure-Norton)
FUJI STAR (Sankyo-Rikagaku)
>>
Top