Buy more than* S$200* and get FREE SHIPPING

  • Removable Tape

Removable Tape 811-3-18

5.00 (3)
Item.#
08434422
Mfr.#
811-3-18
Package Qty.
1Roll
Ship pack of
1
6.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Temporary fixing, cutting and pasting, reviewing and positioning of layout of notes, etc. For temporary fixing of tracing paper and films, masking tape etc when coating.
Adhesive
Acrylics system adhesive material (it sticks and removes and free)
Tape Length (m)
30
Base Material
An acetate film, mat finish (lusterless processing)
Roll Core Inner Diameter (mm)
76
Tape Thickness (mm)
0.051
Tape Width (mm)
18
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use this when pasting an ultra-thin handmade Japanese paper depicting a certain thing.
5
From Japan
On 2016-10-20 16:53:20
When the paste-paste again can without damaging the thin Japanese paper has felt very good.
This review is about item#8434413.
Tacking of the envelope or plastic bag
5
From Japan
On 2016-10-11 19:12:48
Even after repeated work of peeled stuck, has come in handy because the adhesive force is quite strong.
This review is about item#8434413.
Tacking of paper box
5
From Japan
On 2012-06-27 16:13:34
After peeling off, it is beautiful does not remain even after glue. In the case of paper products, such as in some masking tape, but the paper was torn, This if it was all right.
This review is about item#08434422.