Buy more than* S$200* and get FREE SHIPPING

  • Removable Tape

Removable Tape 811-3-24

5.00 (4)
Item.#
08434431
Mfr.#
811-3-24
Package Qty.
1Roll
Ship pack of
1
7.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Temporary fixing, cutting and pasting, reviewing and positioning of layout of notes, etc. For temporary fixing of tracing paper and films, masking tape etc when coating.
Adhesive
Acrylics system adhesive material (it sticks and removes and free)
Tape Length (m)
30
Base Material
An acetate film, mat finish (lusterless processing)
Roll Core Inner Diameter (mm)
76
Tape Thickness (mm)
0.051
Tape Width (mm)
24
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Clothing pattern paper production
5
From Japan
On 2017-04-01 18:05:21
I use it when cutting paper pattern. It is useful because you can peel off when repairing cut open spots.
This review is about item#8434413.
Use it when pasting handmade Japanese paper with super thin light depicting something.
5
From Japan
On 2016-10-20 16:53:20
I feel that it is very good where you can paste and reapply without losing a thin Japanese paper.
This review is about item#8434413.
Temporary fixation of envelopes and plastic bags
5
From Japan
On 2016-10-11 19:12:48
Even if it repeats the work of pasting and peeling off, adhesion is fairly strong and it is handy.
This review is about item#8434413.
Temporary fixation of paper box
5
From Japan
On 2012-06-27 16:13:34
After peeling off, no glue residue is left clean. In the case of paper products, some of the paper was torn by masking tape etc, but this was fine.
This review is about item#08434422.