Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball-Point Pen, "VERY Raku Bo 0.7"

Ball-Point Pen, "VERY Raku Bo 0.7" SG10007.15

5.00 (4)
Item.#
08434492
Mfr.#
SG10007.15
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Refill
SA-7N
Maximum Diameter (phi mm)
10.7
Overall Length (mm)
154.5
Green Purchasing Law
Compatible
Mechanism
Connector type
Compatible
Replaceable core for oil based ball-point pens: SA-7N.15
Ball Tip Diameter(mm)
0.7
Weight (g)
10.4
Thickness (mm)
15.7
Ink Color
Red
Material
Shaft: recycled AS resin (with rubber grip) Clip: recycled PC resin Stopper: recycled PP resin
Specification
Green purchasing method conformity goods
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fill in necessary documents.
5
From Japan
On 2017-10-16 08:59:55
Although I purchased it with the recommendation from those who used it, it is handy to write really usefully.
This review is about item#08434483.
For office work and work in the factory
5
From Japan
On 2017-07-07 14:47:42
It is a ballpoint pen we are using as a standard in our company. There is no rubbing of letters, the thickness of letters is just right.
This review is about item#08434483.
When creating documents
5
From Japan
On 2016-07-31 23:32:01
The ink comes out smoothly, and the writing taste is good. In addition, even if the rubber of the part to which the fingertip hits is written, it may be difficult to get tired.
This review is about item#08434483.
Fill out a booklet
5
From Japan
On 2013-08-28 17:07:25
What's more easy to write is what's more.
This review is about item#08434483.