Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Ball-Point Pen, "VERY Raku Bo 0.7"

Ball-Point Pen, "VERY Raku Bo 0.7" SG10007.33

5.00 (2)
Item.#
08434501
Mfr.#
SG10007.33
Package Qty.
1PC
Ship pack of
1
1.07 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Refill
SA-7N
Maximum Diameter (phi mm)
10.7
Overall Length (mm)
154.5
Green Purchasing Law
Ideal
Mechanism
Cap type
Compatible
The replaceable core for oily ball-points: SA-7N.33
Ball Tip Diameter(mm)
0.7
Weight (g)
10.4
Thickness (mm)
15.7
Ink Color
Blue
Material
AXIS: recycled AS RESIN (W/RUBBER GRIP) CLIPS: recycled PC RESIN Axis: Recycled AS resin (with a rubber grip)
Specification
Product that complies with Law on Promoting Green Purchasing
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When you create a document
5
From Japan
On 2016-07-31 23:32:01
Ink came out smooth, writing taste good. In addition, it may be less tired even though written by rubber of the portion of the fingertip hits.
This review is about item#08434483.
Journal entry
5
From Japan
On 2013-08-28 17:07:25
The easy to write is above all.
This review is about item#08434483.