Buy more than* S$200* and get FREE SHIPPING

  • Ball-Point Pen 0.7mm

Ball-Point Pen 0.7mm SN10007.24

4.82 (11)
Item.#
08434517
Mfr.#
SN10007.24
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Refill
SA-7CN
Weight (g)
8.7
Mechanism
Knock type
Thickness (mm)
15.6
Ink Color
Black
Specification
Green purchasing method conformity goods
Ball Tip Diameter(mm)
0.7
Overall Length (mm)
140.2
Maximum Diameter (phi mm)
11
Green Purchasing Law
Compatible
Material
Shaft, clip: recycled PC resin (with rubber grip)
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
When filling in the document
5
From Japan
On 2017-10-16 09:00:16
Although I purchased it with the recommendation from those who used it, it is handy to write really usefully.
This review is about item#8434517.
Clerical work
4
From Japan
On 2017-07-25 16:24:55
I am satisfied with the affordable amount of money because it is 0.7 mm and the tip is thin and I can fill in small documents.
This review is about item#8434526.
Write a letter
5
From Japan
On 2017-07-17 18:41:42
It's slippery and easy to write, but now it's warm, so what if I'm cold?
This review is about item#8434517.
Clerical work
5
From Japan
On 2017-07-04 14:50:01
It is thin in writing. It's cheap and the arrival is fast as well.
This review is about item#8434517.
For all documents
5
From Japan
On 2017-04-20 14:45:01
I am using this ballpoint pen for many years from the ease of writing and ease of purchase. Basically, I use it as a replacement core, but there is a misplacement etc. at the place of departure and so we need to replenish the main body
This review is about item#8434517.
Office work
5
From Japan
On 2015-11-28 15:50:57
In large volume purchase, I would like a discount.
This review is about item#08434517.
Office work
5
From Japan
On 2015-05-07 16:12:18
I have also used other companies' equivalent products, but this is the easiest to have, writing comfort is smooth and easy to use. It is also hard to become a duma.
This review is about item#08434535.
For office use
5
From Japan
On 2013-11-14 11:54:05
It is easy to write without ink irregularity. Confirm that the ink is not interrupted till the end.
This review is about item#08434517.
Used for regular work of employees
4
From Japan
On 2013-05-10 13:55:42
Because it is easier to write and easy to use at reasonable prices, we have permanent
This review is about item#08434517.
Write slips and address books indoors
5
From Japan
On 2012-10-12 15:11:55
Although I have used it for a long time, it is easier to hold, has a smooth writing taste, no ink fade, the thickness of the letters is not too thin, easy to see, and at the same time it is inexpensive but it can be used firmly until the end of the ink Endurance of the pen tip Because of the high sex, among the portable ballpoint pens in me it is the most reliable item.
This review is about item#08434517.