Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Uni Power Tank
  • Uni Power Tank
  • Uni Power Tank
  • Uni Power Tank

Uni Power Tank SN200PT07.24

4.79 (34)
Item.#
08434571
Mfr.#
SN200PT07.24
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
12.4
Overall Length (mm)
144
Material
Shaft, clip: recycled PC resin (with rubber grip)
Color (Body)
Black
Ball Tip Diameter(mm)
0.7
Mechanism
Knock type
Specification
Green purchasing method conformity goods
Weight (g)
13
Thickness (mm)
16.6
Green Purchasing Law
Compatible
Refill
SNP-7
Ink Color
Black
TRUSCO Part Number
400-8022
Compatible
SNP-7.24
Customer Reviews
5 star 31
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.79
34 Customer Reviews
The reviews are automatic translation.
Office and inspection work etc
5
From Japan
On 2018-04-09 14:50:07
It is my favorite, I have been using it for several years. With a smooth writing taste, the document is easy to see and it has never been impossible to write on the way. it's recommended.
This review is about item#8434571.
Office work
5
From Japan
On 2018-03-13 16:49:12
It is very smooth and easy to write. I use it many times with a replacement core.
This review is about item#39113794.
Clerical work
5
From Japan
On 2018-02-16 14:36:45
It was a very easy-to-use ballpoint pen that I had purchased at a home center but I was in trouble because I did not put it recently. Price is also affordable.
This review is about item#8434571.
Clerical work
3
From Japan
On 2017-08-02 08:22:38
Is quality deteriorated? Even though was ink past washing in the washing machine, the ink was stable.
Truly a brand name
5
From Japan
On 2017-07-23 04:37:08
As expected, it is a brand name. Very good writing taste. For yourself, other ballpoint pens can no longer be used.
This review is about item#08434596.
Used for business
5
From Japan
On 2017-06-22 01:10:07
Very easy to write. I have never used this for years. The only drawback is that the rubber of the anti-skid comes off. Even if it says, after changing over 10 changing core, it has been lasting long.
This review is about item#39113794.
Everyday writing
5
From Japan
On 2017-04-08 21:29:31
Although it is usually written, it is easier to write than the 0.7 type which is easy to write thick and easy for 1.0
This review is about item#39113794.
Normally write
5
From Japan
On 2016-12-14 16:32:55
In ballpoint pen, I think that it is probably the world's highest quality. At this price, there is nothing else about this writing easiness and handfulness.
This review is about item#39113794.
For office use
5
From Japan
On 2016-11-24 14:53:59
Although we are left-handed, with ordinary ballpoint pens that are generally sold, the tip ball will not turn soon and it will not be usable. It is a ballpoint pen that was able to be used until this product was first used up. The writing taste is well handy as well.
This review is about item#8434571.
Office work
5
From Japan
On 2016-08-28 17:35:50
This product is extremely slippery and easy to write.
This review is about item#8434571.