Buy more than* S$200* and get FREE SHIPPING

  • Uni Power Tank
  • Uni Power Tank
  • Uni Power Tank
  • Uni Power Tank

Uni Power Tank SN200PT07.15

4.77 (31)
Item.#
08434587
Mfr.#
SN200PT07.15
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter (phi mm)
12.4
Overall Length (mm)
144
Material
Shaft, clip: recycled PC resin (with rubber grip)
Refill
SNP-7
Ink Color
Red
TRUSCO Part Number
400-8014
Compatible
Replaceable core for oil based ball-point pens: SNP-7.15
Weight (g)
13
Thickness (mm)
16.6
Color (Body)
Red
Ball Tip Diameter(mm)
0.7
Mechanism
Knock type
Green Purchasing Law
Compatible
Specification
Green purchasing method conformity goods
Customer Reviews
5 star 28
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.77
31 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2017-08-02 08:22:38
Is quality deteriorated? Even though was ink past washing in the washing machine, the ink was stable.
Truly a brand name
5
From Japan
On 2017-07-23 04:37:08
As expected, it is a brand name. Very good writing taste. For yourself, other ballpoint pens can no longer be used.
This review is about item#08434596.
Used for business
5
From Japan
On 2017-06-22 01:10:07
Very easy to write. I have never used this for years. The only drawback is that the rubber of the anti-skid comes off. Even if it says, after changing over 10 changing core, it has been lasting long.
This review is about item#39113794.
Everyday writing
5
From Japan
On 2017-04-08 21:29:31
Although it is usually written, it is easier to write than the 0.7 type which is easy to write thick and easy for 1.0
This review is about item#39113794.
Normally write
5
From Japan
On 2016-12-14 16:32:55
In ballpoint pen, I think that it is probably the world's highest quality. At this price, there is nothing else about this writing easiness and handfulness.
This review is about item#39113794.
For office use
5
From Japan
On 2016-11-24 14:53:59
Although we are left-handed, with ordinary ballpoint pens that are generally sold, the tip ball will not turn soon and it will not be usable. It is a ballpoint pen that was able to be used until this product was first used up. The writing taste is well handy as well.
This review is about item#8434571.
Office work
5
From Japan
On 2016-08-28 17:35:50
This product is extremely slippery and easy to write.
This review is about item#8434571.
It is office supplies
5
From Japan
On 2016-08-14 17:42:55
It is very thin so it is very easy to use. .
This review is about item#39113776.
Used to write memos on site.
5
From Japan
On 2016-08-12 16:15:10
It is possible to write certainly when writing notes on rain, snow or walls on the spot, and even if there are water drops on paper, you can fill in without problems. I think that 1.0 is better than 0.7 and it is strong against rain and inverted writing, but 0.7 is easy to write when describing it finely.
This review is about item#8434596.
Office work
5
From Japan
On 2016-07-11 14:59:06
The pen slipping is very good. Whatever the way ink is used, I am satisfied with the same.
This review is about item#39113794.