Buy more than* S$200* and get FREE SHIPPING

  • Screw Pliers M2
  • Screw Pliers M2
  • Screw Pliers M2
  • Screw Pliers M2

Screw Pliers M2 PZ-57

4.83 (6)
Item.#
08434605
Mfr.#
PZ-57
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
There may be cases where tapping screws by which hardening processing was carried out, screws for which the adhesive bond for slack prevention was applied, and thoroughly rusted screws cannot be used., There may be cases where tapping screws by which hardening processing was carried out, screws for which the adhesive bond for slack prevention was applied, and thoroughly rusted screws cannot be used.
AS ONE Part Number
1-6629-03
Compatible Screw
Point: M1-M1 (reference) (2.3 mm or less of screw head diameter) Body part: M2-M3 (less than 5.5 mm screw head diameter) (reference)
Weight (g)
100
Material
S58C
Others
There are cases were it cannot be used with hardened tapping, slack preventing adhesive coated screws, completely rusted screws, etc.
Purpose
For maintenance of screw such as machine tool and equipment For rusted screws._ For Screws stuck wilth oil and dust For bolts less than 10 mm are also OK Ideal for car motorcycle maintenance Number plate Around the battery Engine room Detachment of hos, For maintenance of screw such as machine tool and equipment For rusted screws._ For Screws stuck wilth oil and dust For bolts less than 10 mm are also OK Ideal for car motorcycle maintenance Number plate Around the battery Engine room Detachment of hose clip
Surface Resistance (ohm sq)
1x106 - 107
Blade Part Hardness
HRC56+/-2
Overall Length (mm)
120
TRUSCO Part Number
323-1747
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 18:07:00
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#8434605.
workplace
5
From Japan
On 2015-12-16 22:12:08
Convenient when screws are licking
This review is about item#08434605.
To repair a home appliance
5
From Japan
On 2013-03-24 19:01:35
Because the screw head in a narrow and deep hole was crushed with the driver, we could not repair the electric product, ordered the smallest tool from the MONOTARO catalog, and immediately used it. Even with the smallest tool it was just barely but tried grabbing the head so as not to skip the head skillfully. Then the screw loosened very well and it is a matter of being aware of the pleasure of the tool.
This review is about item#08434605.
Work at the woodworking studio
5
From Japan
On 2011-05-31 09:49:11
Convenient for inserting and removing wooden pins.
This review is about item#08434605.
Removal of hard screws etc.
4
From Japan
On 2009-09-02 12:17:02
It is very well thought out and useful. Somewhat steering wheel may be short for me. Just because it is too much screwy zaurus on Hitotsu, it may be just right in Kore, considering portability.
This review is about item#08434605.
Rusty screw removal.
5
From Japan
On 2009-02-09 17:30:15
Although it is small, since the tip portion is rounded, it is possible to hold the object securely on the surface, not the point.
This review is about item#08434605.