Buy more than* S$200* and get FREE SHIPPING

  • Combined Hammer Replacement Type

Combined Hammer Replacement Type 1034630

4.33 (3)
Item.#
08434666
Mfr.#
1034630
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Plastic surfaces: for assembling wood product and work keeping clearance. Metal surface:nail beating around 40 mm, Plastic surfaces: for assembling wood product and work keeping clearance. Metal surface:nail beating around 40 mm
Material (handle)
Glass fiber, PP, TPR
Head Diameter (phi mm)
24.5
Material (Body)
S50C, nylon
Head Height (mm)
27
Head Width (mm)
83
Weight (g)
325
Overall Length (mm)
278
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
This is convenient
5
From Japan
On 2016-08-04 19:57:45
I had both Praghan and iron hang in the tool box, so there was such a simple and convenient thing, very satisfied
This review is about item#08434666.
Do-it-yourself
3
From Japan
On 2016-04-05 14:54:07
To be cunning
This review is about item#08434666.
Hit anyway
5
From Japan
On 2013-04-24 15:19:20
Purchased to hit various items. Therefore, I wanted a combination with Pula. I am thankful that the tip can be replaced.
This review is about item#08434666.