Buy more than* S$200* and get FREE SHIPPING

  • Plastic Zip Bag Stand Type Aluminum
  • Plastic Zip Bag Stand Type Aluminum
  • Plastic Zip Bag Stand Type Aluminum

Plastic Zip Bag Stand Type Aluminum AL-12

4.60 (25)
Package Qty.
Ship pack of
23.99 SGD
In stock
Now we ship to...
...see all
Item Feature
It cannot be used for a liquid.
Base Configuration
Operating Temperature Range (deg C)
5 - 85
Stand type
For full dampproof packing
Dimensions (Over Zipper + Below Zipper x Bag Width + Gazette Width)(mm)
Thickness (mm)
Customer Reviews
5 star 18
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.60
25 Customer Reviews
The reviews are automatic translation.
As a wood grass powder container for green juice
From Japan
On 2017-11-02 16:19:22
I finally decided the size to fit. I hope to be able to stick the seal manually to the bag, (position) easily. Do I have to make a mold, do I?
This review is about item#8434937.
Packaging of goods
From Japan
On 2017-07-17 11:42:43
There is not much need, the number of lots is smaller than those of the manufacturer's products, and the price is reasonable.
This review is about item#33163112.
Dog food putting
From Japan
On 2017-03-04 07:17:56
This size is not easy, I use it for 3.5 kg. If it was 4 kg, the laminate was impossible. Although the price is a bit high, I think if you can purchase it a little as if it's useless as a small quantity type.
This review is about item#33163103.
Storage of pressed flowers
From Japan
On 2017-01-25 09:35:45
Since it can protect pressed flowers from ultraviolet rays and the outside air, it can be saved because colors can be saved without changing.
This review is about item#33163112.
Storage of tea leaves powder
From Japan
On 2016-11-07 21:28:13
The best size was 50 g of tea leaves. I was concerned that letters are contained on the front and back.
This review is about item#8434937.
Product preservation
From Japan
On 2016-09-29 16:12:00
It was a product as expected. Because it is for storage, it may be opened and resealed, and if the gore part has a slightly longer product, it is the highest.
This review is about item#8435025.
Packing of dog food
From Japan
On 2016-09-06 15:43:22
I got 1.8 kg. I am looking for somewhat cheaper one and 5 kilograms to go in, but this one was only expensive and it was solid and I could use it with confidence.
This review is about item#8435043.
Packaging of goods
From Japan
On 2016-08-13 10:22:59
I am thankful that you can sell it in a small number. But, even if you want to reduce costs, it will cost more, so it is hard to find out what is cheap at any moment. Together with objects of other sizes, there are discounts if there are more than a few. I am glad if there is something to say.
This review is about item#8434964.
As an outer bag of goods
From Japan
On 2016-05-27 15:06:23
It is very solid making. I put a lidded bottle in, but there is a sense of security. (I do not know yet because I bought the blocking ability ,,,,)
This review is about item#08434955.
To sell goods
From Japan
On 2016-03-29 10:40:01
It is saved with a bag resistant to humidity because other foreign matter does not enter again.
This review is about item#08434982.