Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Zip Bag Stand Type Aluminum
  • Plastic Zip Bag Stand Type Aluminum
  • Plastic Zip Bag Stand Type Aluminum

Plastic Zip Bag Stand Type Aluminum AL-13

4.64 (28)
Item.#
08434973
Mfr.#
AL-13
Package Qty.
1Pack(50Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Aluminum
Caution
It cannot be used for a liquid.
Base Configuration
PET12/SPE15/AL7/SPE20/BPE60
Operating Temperature Range (deg C)
5 - 85
Specification
Stand type
Purpose
For full dampproof packing
Dimensions (Over Zipper + Below Zipper x Bag Width + Gazette Width)(mm)
32+190x130+37
Thickness (mm)
0.114
Customer Reviews
5 star 21
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
For preservation of tea
5
From Japan
On 2018-06-05 14:34:54
There was plenty of room on the chuck and I was able to cope with it with a 10 mm wide sealer without problems. It might be good to have some tools to spread the gusset below.
This review is about item#08434964.
I bought some vegetable powder to divide it.
5
From Japan
On 2018-05-25 03:56:11
I made a mistake in use. Powder will fly like smoke at the time of transfer, so we will make it for cat food.
This review is about item#08434982.
Refilling animal feed
5
From Japan
On 2018-04-10 11:24:48
Good product with excellent light shielding property and hermeticity. I repeat order the same product.
This review is about item#08435034.
As a wood grass powder container for green juice
5
From Japan
On 2017-11-02 16:19:22
I finally decided the size to fit. I hope to be able to stick the seal manually to the bag, (position) easily. Do I have to make a mold, do I?
This review is about item#8434937.
Packaging of goods
5
From Japan
On 2017-07-17 11:42:43
There is not much need, the number of lots is smaller than those of the manufacturer's products, and the price is reasonable.
This review is about item#33163112.
Dog food putting
5
From Japan
On 2017-03-04 07:17:56
This size is not easy, I use it for 3.5 kg. If it was 4 kg, the laminate was impossible. Although the price is a bit high, I think if you can purchase it a little as if it's useless as a small quantity type.
This review is about item#33163103.
Storage of pressed flowers
5
From Japan
On 2017-01-25 09:35:45
Since it can protect pressed flowers from ultraviolet rays and the outside air, it can be saved because colors can be saved without changing.
This review is about item#33163112.
Storage of tea leaves powder
3
From Japan
On 2016-11-07 21:28:13
The best size was 50 g of tea leaves. I was concerned that letters are contained on the front and back.
This review is about item#8434937.
Product preservation
5
From Japan
On 2016-09-29 16:12:00
It was a product as expected. Because it is for storage, it may be opened and resealed, and if the gore part has a slightly longer product, it is the highest.
This review is about item#8435025.
Packing of dog food
5
From Japan
On 2016-09-06 15:43:22
I got 1.8 kg. I am looking for somewhat cheaper one and 5 kilograms to go in, but this one was only expensive and it was solid and I could use it with confidence.
This review is about item#8435043.