The reviews are automatic translation.
Bagging of products
From Japan
On 2018-02-22 15:05:37
There is no incompleteness for existing continued use. I would like to try out the monaural version as well.
I used it for the subdivision of goods.
From Japan
On 2017-12-09 07:22:35
We used it for sample supplements to be delivered to customers.
packing
From Japan
On 2017-12-06 14:30:54
Bottom opening is hard to use. It is better to use the sealer section on the chuck if possible.
Used to preserve rice
From Japan
On 2017-10-07 14:53:40
Every year we buy rice from farmers in autumn, divide it into this product as unpolished rice, add deoxidizing material, seal with heat sealed and store at room temperature. When you eat as much as you can eat, you can eat fresh rice anytime of the year.
Sample production
From Japan
On 2016-08-31 17:09:31
Although there is no problem with the product, it is good if the price goes down a little more.
Sample storage
From Japan
On 2016-08-08 21:07:16
I use it for a vacuum shield machine.
Preservation of prototype raw materials etc
From Japan
On 2015-03-09 09:26:58
Ideal for keeping humidity prone so that it is not moisture. Moreover, it is strong and can be used many times. Variety is abundant, it is handy. I am very satisfied.
Purchase feed
From Japan
On 2015-02-20 14:09:49
Although there are no particular problems with the product, it seems easy to use after having pouched by those who had a cut in place of the cut line if possible.
Golden ginger powder sales
From Japan
On 2014-12-15 06:17:01
I am allowed to use it conveniently. If customers who use powders have a more convenient method, I would like to think about it in the future.
Storage of items impregnated with cosmetic lotion in cotton and storage of products coated with cosmetics on sheets
From Japan
On 2014-09-29 16:43:03
Those kept in aluminum chuck bags are rich in airtightness and excellent in stability such as water loss. Moreover, since it can be opened at any time when necessary, confirmation of usability can be easily done.