Buy more than* S$200* and get FREE SHIPPING

  • Plastic Zip Bag Bottom Open Type

Plastic Zip Bag Bottom Open Type AL-I

4.36 (11)
Item.#
08435104
Mfr.#
AL-I
Package Qty.
1Pack(50Sheet)
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a liquid.
Base Configuration
PET12/SPE15/AL7/SPE15/BPE40
Specification
Bottom open type
Purpose
For full dampproof packing
Material
Aluminum
Dimensions (Over Zipper + Below Zipper x Bag Width)(mm)
20+280x200
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
I used it for the subdivision of goods.
5
From Japan
On 2017-12-09 07:22:35
We used it for sample supplements to be delivered to customers.
This review is about item#08435061.
packing
1
From Japan
On 2017-12-06 14:30:54
Bottom opening is hard to use. It is better to use the sealer section on the chuck if possible.
This review is about item#8435104.
Used to preserve rice
5
From Japan
On 2017-10-07 14:53:40
Every year we buy rice from farmers in autumn, divide it into this product as unpolished rice, add deoxidizing material, seal with heat sealed and store at room temperature. When you eat as much as you can eat, you can eat fresh rice anytime of the year.
This review is about item#8435122.
Sample production
5
From Japan
On 2016-08-31 17:09:31
Although there is no problem with the product, it is good if the price goes down a little more.
This review is about item#08435086.
Sample storage
5
From Japan
On 2016-08-08 21:07:16
I use it for a vacuum shield machine.
This review is about item#8435104.
Preservation of prototype raw materials etc
5
From Japan
On 2015-03-09 09:26:58
Ideal for keeping humidity prone so that it is not moisture. Moreover, it is strong and can be used many times. Variety is abundant, it is handy. I am very satisfied.
This review is about item#08435086.
Purchase feed
4
From Japan
On 2015-02-20 14:09:49
Although there are no particular problems with the product, it seems easy to use after having pouched by those who had a cut in place of the cut line if possible.
This review is about item#08435104.
Golden ginger powder sales
5
From Japan
On 2014-12-15 06:17:01
I am allowed to use it conveniently. If customers who use powders have a more convenient method, I would like to think about it in the future.
This review is about item#08435077.
Storage of items impregnated with cosmetic lotion in cotton and storage of products coated with cosmetics on sheets
5
From Japan
On 2014-09-29 16:43:03
Those kept in aluminum chuck bags are rich in airtightness and excellent in stability such as water loss. Moreover, since it can be opened at any time when necessary, confirmation of usability can be easily done.
This review is about item#08435086.
For the division of dry food of our cat's chan
5
From Japan
On 2014-01-27 17:32:08
Although I did not have a deaeration shirrar, I could seal with a round type soldering iron, and the utility value was fully increased.
This review is about item#08435095.