Buy more than* S$200* and get FREE SHIPPING

  • Plastic Zip Bag Bottom Open Type

Plastic Zip Bag Bottom Open Type AL-K

4.62 (8)
Item.#
08435122
Mfr.#
AL-K
Package Qty.
1Pack(50Sheet)
Ship pack of
1
65.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
It cannot be used for a liquid.
Base Configuration
PET12/SPE15/AL7/SPE15/BPE40
Specification
Bottom open type
Purpose
For full dampproof packing
Material
Aluminum
Dimensions (Over Zipper + Below Zipper x Bag Width)(mm)
20+400x280
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
When the sample production
5
From Japan
On 2016-08-31 17:09:31
There is no problem with the product basis is the price is a good bit more down.
This review is about item#08435086.
Storage of the sample
5
From Japan
On 2016-08-08 21:07:16
We use the vacuum shield machine.
This review is about item#8435104.
Save such as prototype raw materials
5
From Japan
On 2015-03-09 09:26:58
Those easy to contain moisture, ideal for storing to prevent moisture. Moreover, strong and, can be used many times. Variation is also abundant, has come in handy. It is a big satisfaction.
This review is about item#08435086.
Buy feed
4
From Japan
On 2015-02-20 14:09:49
Although particular problem is not you to the product, those who have a cut at the cut line if it is after the pouch, seems to be easy to use.
This review is about item#08435104.
Kintoki ginger powder sale
5
From Japan
On 2014-12-15 06:17:01
It lets me conveniently to use. If there customer is a little more convenient method used the powder, I would like to think of the future.
This review is about item#08435077.
Storage of the makeup water to the storage and sheet of those impregnated in cotton thing that was applied to cosmetics
5
From Japan
On 2014-09-29 16:43:03
Which was stored in aluminum chuck bag, rich in air-tightness, has excellent stability such as moisture loss. In addition, it is easy confirmation of the use of property since it opened at any time when needed.
This review is about item#08435086.
For the division of dry food of our cat's chan
5
From Japan
On 2014-01-27 17:32:08
Although I did not have a deaeration shirrar, I could seal with a round type soldering iron, and the utility value was fully increased.
This review is about item#08435095.
I made a mistake buying. I'd like to purchase the stand type to put the powder in.
3
From Japan
On 2013-09-25 16:55:45
I misunderstood that the bottom part spreads out horizontally from the image image and it enters a lot. Therefore, I have it without using it, but I am happy if it is possible to return it.
This review is about item#08435104.