Buy more than* S$200* and get FREE SHIPPING

  • Plastic Zip Bag Stand Type Nylon
  • Plastic Zip Bag Stand Type Nylon
  • Plastic Zip Bag Stand Type Nylon
  • Plastic Zip Bag Stand Type Nylon
  • Plastic Zip Bag Stand Type Nylon

Plastic Zip Bag Stand Type Nylon LZ-11

4.62 (16)
Item.#
08435156
Mfr.#
LZ-11
Package Qty.
1Pack(50Sheet)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-6552-03
Mass (g/sheet)
6.4
Operating Temperature Range (deg C)
-30 to 85
Material
Nylon / PE
Purpose
For repackaging and packaging of food packs. Strong in low temperature. Good for freezing refrigeration, For repackaging and packaging of food packs. Strong in low temperature. Good for freezing refrigeration
Dimensions (Over Zipper + Below Zipper x Bag Width + Gazette Width)(mm)
30+170x110+33
Standard Capacity (mL)
270
Thickness (mm)
0.115
Color
Transparency
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
I have bath salt
5
From Japan
On 2017-11-26 12:50:21
It is a sturdy package and it's the quality you want. I would like to purchase another size as well.
This review is about item#35616847.
Agricultural codification
4
From Japan
On 2017-11-10 23:40:48
We use it for the packaging of 6th order agricultural products. It is just right size to put dry powder.
This review is about item#8435131.
Preservation of bread crumb
5
From Japan
On 2017-10-10 15:45:48
I am making "bread" everyday so I bought 30 kg of flour. I bought it for "to save and carry" of that powder, to make it a subdivision. I am satisfied with just good size.
This review is about item#33162866.
Food tray
3
From Japan
On 2017-09-29 07:53:15
Even though it is a stand type, stability may be bad and it may collapse.
This review is about item#35616856.
Used to preserve Zara sugar for "Hasukappu cotton candy"
5
From Japan
On 2017-06-09 17:25:43
We use it as a preservation bag of 'Zara sugar using 100% of Husky juice juice' which is doing its own research, development and self-manufacturing at Atsushi-cho Tourism Association. Because it is Zara sugar using fruit juice, it is easy to keep moisture and requires careful preservation, but this Lamisip stand type is strong for moisture and is ideal for long term preservation. Also, when manufacturing cotton candy, it can be used as is, very convenient.
This review is about item#35616883.
I used it for a pack of Umeboshi.
5
From Japan
On 2016-08-22 17:05:56
After packing, it was easy to store because it was standing, it looked good.
This review is about item#8435131.
Miso making
5
From Japan
On 2016-08-14 18:38:29
Unlike pottery tortoises Ideal for making small amounts of miso. There is no mold growth and excellent place not troubled at place.
This review is about item#35616883.
Subdivision of goods
5
From Japan
On 2016-06-15 17:57:44
I use it for the subdivision of goods. There are abundant kinds of sizes, just picking a good size and stuffing it properly when gusset opens firmly when packing.
This review is about item#08435192.
Direct sale shipping (plum vinegar, salted cherry blossoms)
4
From Japan
On 2016-06-11 22:42:04
It is easy to exhibit because it is a stand type, but unlike flat bags it is not suitable for selling in large quantities. (It is difficult to secure a place)
This review is about item#08435131.
For frozen storage of colostrum
5
From Japan
On 2016-03-19 21:17:23
Convenient and easy to use. The size is also the best.
This review is about item#35616917.