Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Battery Checker
  • Mini Battery Checker
  • Mini Battery Checker
  • Mini Battery Checker
  • Mini Battery Checker

Mini Battery Checker CV-05

3.62 (8)
Item.#
08435393
Mfr.#
CV-05
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Height x Width x Depth)(mm)
140x85x30
Weight (g)
45
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Used to measure life of dry batteries
4
From Japan
On 2018-05-01 08:58:54
It is easy to carry and easy to measure. Speaking greedy, it would be even better if you can develop it without weighting with a charging function.
This review is about item#08435393.
I understand whether you can still use batteries for flashlights and audio equipment.
5
From Japan
On 2017-07-13 11:33:12
It got better without throwing out usable batteries. I think that it is economical because it will not waste batteries in the future with a little investment at a time.
This review is about item#8435393.
Battery tester
5
From Japan
On 2017-01-05 16:29:56
I replaced the one I used before because it was broken. I think that it is good to be able to display button batteries and 9V batteries.
This review is about item#8435393.
Battery power check
3
From Japan
On 2016-08-11 09:32:47
Cheap and affordable, but it is one more time to set batteries, but this product is very helpful.
This review is about item#8435393.
Simple check
3
From Japan
On 2014-08-18 21:33:11
The remaining amount can be easily obtained, but making is suitable for the amount of money.
This review is about item#08435393.
Check battery level
4
From Japan
On 2013-09-13 15:46:32
It is cheap, but it can be used well
This review is about item#08435393.
To find out if you can use batteries you do not normally use.
4
From Japan
On 2013-01-22 23:45:52
Even with a small number of batteries, there was a case that the result that Good is available and the battery can be used. After all I tried using that battery and it could not be used. I tried to move the cassette tape, but unfortunately it did not move. I tried with a new battery and it worked. It may be useful, but since there are things that can be used depending on what you use and what you can not use, I thought that it would be better to reduce the scope of Good a little more.
This review is about item#08435393.
Battery level check
1
From Japan
On 2011-04-08 12:43:25
L shape is too stiff to extend up and down for each size
This review is about item#08435393.