Buy more than* S$200* and get FREE SHIPPING

  • Combination Padlock,Key Banker
  • Combination Padlock,Key Banker
  • Combination Padlock,Key Banker
  • Combination Padlock,Key Banker

Combination Padlock,Key Banker V2-5 (RAV2-5) (White)

Item.#
08435621
Mfr.#
V2-5 (RAV2-5) (White)
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Key Storage Size (mm)
37x63 (depth 22)
Material
Shackle part (stainless steel joint type) Dial part (chromium plating-zinc alloy) Main unit (zinc alloy, painted finish)
Dimension (mm)
123x60x29
Application
key storage at home, companies, etc. Property in real estate business. To pass key at motor pool, etc. at outside ours.