Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Combination Padlock,Leisure Lock
  • Combination Padlock,Leisure Lock
  • Combination Padlock,Leisure Lock
  • Combination Padlock,Leisure Lock

Combination Padlock,Leisure Lock V2-S5 (Blue)

3.00 (2)
Item.#
08435637
Mfr.#
V2-S5 (Blue)
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Key Storage Size (mm)
31 x 81 (opening width 5.4)
Material
Shackle part: stainless steel dial portion : zinc alloy, main body finish chrome-plated: chain zinc alloy, paint finish: Stainless steel 5mm thickness
Dimension (mm)
137.5x55x13.4
Application
key storage at home, companies, etc. Property in real estate business. To pass key at motor pool, etc. at outside ours.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Apartment key management
2
From Japan
On 2016-03-01 11:13:20
Overall it is compact and good, but the touch is too tight and easy to drop. The most problematic thing is that the key storage space is too small. In most cases, the key is attached with a small key chain, but it must be removed and added only to the key. I regret that I will return it.
This review is about item#08435637.
Because the entrance is an auto lock, it is a key keeping for when I left without a key.
4
From Japan
On 2015-08-03 14:53:47
The design is also clean, small, so it is not bulky, and making is solid. The setting method was as described and there was no problem. Space enters only one key, but it is satisfying because it meets the purpose.
This review is about item#08435637.