Buy more than* S$200* and get FREE SHIPPING

  • Safety Chain, Stainless Steel, Heavy Link
  • Safety Chain, Stainless Steel, Heavy Link
  • Safety Chain, Stainless Steel, Heavy Link

Safety Chain, Stainless Steel, Heavy Link S-118

Item.#
08435646
Mfr.#
S-118
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Working Load (kg)
400
Material
Stainless steel
Length (mm)
900
Wire Diameter (phi mm)
8
Application
Prevent intrusion Storage of tools