Buy more than* S$200* and get FREE SHIPPING

  • Safety Chain, Stainless Steel, Heavy Link
  • Safety Chain, Stainless Steel, Heavy Link
  • Safety Chain, Stainless Steel, Heavy Link

Safety Chain, Stainless Steel, Heavy Link S-119

Item.#
08435655
Mfr.#
S-119
Package Qty.
1PC
Ship pack of
1
43.20 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Working Load (kg)
400
Material
Stainless steel
Length (mm)
600
Wire Diameter (phi mm)
8
Application
Prevent intrusion Storage of tools