Buy more than* S$200* and get FREE SHIPPING

  • Chain Lock

Chain Lock S-7

Item.#
08435673
Mfr.#
S-7
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Digits
4
Length (mm)
500
Specification
Chrome
Wire Diameter (phi mm)
2.5
TRUSCO Part Number
355-8789