Buy more than* S$200* and get FREE SHIPPING

  • Film Labels for Ink Jet Printers
  • Film Labels for Ink Jet Printers
  • Film Labels for Ink Jet Printers
  • Film Labels for Ink Jet Printers

Film Labels for Ink Jet Printers KJ-OD101W-3

5.00 (3)
Item.#
08435734
Mfr.#
KJ-OD101W-3
Package Qty.
1PC(3Set)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Mounting
No cut
Paper Thickness (mm)
Label body: 0.102(total thickness 0.152) Protective film thickness: 0.050(total thickness 0.230)
Size
A4
Material
PET film
Specification
High adhesion, glossy
Basis Weight (g/m2)
Main body of the label: 194 Protective film: 230
Label Dimension (1 Sheet) mm
297x210
Color
White
Compatible
Color ink jet printer (pigment ink and dye-based inks)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Store pops and decorations
5
From Japan
On 2013-10-21 02:51:53
Easy and convenient. I could stick the protective sheet from the first time without failure. Although it is not used in rainy weather, it is good to be able to clean the inside of the shop without fear of wet tissue.
This review is about item#08435734.
Name plate and notice board
5
From Japan
On 2012-05-19 08:43:09
It is used in a place lined with aluminum thin plate and exposed to outdoor sunlight / weather and rain, but it is durable and there is no such thing as the protective film hurting or water soaking. It is handy because it can be produced easily and color riding is also very good. It fades slightly in about 3 years, but it does not become so bad.
This review is about item#08435734.
Used instead of nameplate. Even a small number can be manufactured immediately.
5
From Japan
On 2011-05-04 12:03:31
It is free from discomfort and can be made with free design. It will not peel off so far.
This review is about item#08435734.