Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Labels for Laser Printer
  • Labels for Laser Printer
  • Labels for Laser Printer

Labels for Laser Printer LBP-OD127W-10

Item.#
08435761
Mfr.#
LBP-OD127W-10
Package Qty.
1PC(10Sheet)
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Size
A4
Material
PET film
Surface Mounting
27 labels
Label Dimension (1 Sheet) mm
25x56
Compatible
A color laser printer, a low-speed laser printer, a color copier, a monochrome common copy machine
Color
White
Specification
Mat, strong adhesion
Basis Weight (g/m2)
The total thickness: 138
Paper Thickness (mm)
Label body: 0.070 (the total thickness 0.120)