Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Labels for Laser Printer
  • Labels for Laser Printer
  • Labels for Laser Printer
  • Labels for Laser Printer

Labels for Laser Printer LBP-OD101T-10

Item.#
08435777
Mfr.#
LBP-OD101T-10
Package Qty.
1PC(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
Total thickness: 152
Material
PET film
Label Dimension (1 Sheet) mm
295x208
Surface Mounting
No cut
Compatible
Color laser printer, low-speed laser printer, color copier, monochrome common copy machine
Size
A4
Specification
High adhesion, glossy
Color
Transparent
Paper Thickness (mm)
Label body:0.070 (total thickness 0.120)