Buy more than* S$200* and get FREE SHIPPING

  • Labels for Laser Printer
  • Labels for Laser Printer
  • Labels for Laser Printer

Labels for Laser Printer LBP-OD127T-10

Item.#
08435795
Mfr.#
LBP-OD127T-10
Package Qty.
1PC(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Basis Weight (g/m2)
Total thickness: 152
Material
PET film
Surface Mounting
27 face
Color
Transparent
Compatible
Color laser printer, the low-speed laser printers, color copiers, black-and-white copiers usually
Size
A4
Specification
High adhesion, glossy
Label Dimension (1 Sheet) mm
25x56
Paper Thickness (mm)
Label Body: 0.070 (total thickness of 0.120)