Buy more than* S$200* and get FREE SHIPPING

  • Tape Glue Dot Liner
  • Tape Glue Dot Liner
  • Tape Glue Dot Liner

Tape Glue Dot Liner Ta-DM400N-08

4.59 (34)
Item.#
08435804
Mfr.#
Ta-DM400N-08
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
[Blue] Sticks firmly type [Yellow] Easy to remove. For temporary fixing on documents and labels.
Tape Width (mm)
8.4
Adhensiveness
Strong adhesion
Material
Body case / recycled ABS resin, nail substitute case / recycled polystyrene
Tape Length (m)
16
Green Purchasing Law
Compatible
Type
Nail substitute type.
Specification
Law on Promoting Green Purchasing conformity Strong adhesion (Stick firmly)
Customer Reviews
5 star 28
4 star 2
3 star 1
2 star 2
1 star 1
Review Rating: 4.59
34 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2018-03-12 08:08:32
I think that I want to use tape glue originally, and I feel very satisfied with using it.
This review is about item#08435804.
Document preparation
4
From Japan
On 2018-01-23 09:06:14
It is useful when you want to stick it cleanly from the top. You can paste it very beautifully.
This review is about item#8435804.
Useful in office work
5
From Japan
On 2018-01-21 20:01:56
It is good to paste the mouth of the envelope or to dry it unlike liquid. It is large and easy to hold.
This review is about item#8435804.
For office use
5
From Japan
On 2017-11-23 15:16:29
Unlike liquid glue, the flap of the envelope does not shrink or wrinkle It looks good as it can be sealed perfectly and it is useful
This review is about item#8435804.
Clerical work
5
From Japan
On 2017-09-20 18:59:56
The price was attractive and I bought it. I am using it for office work. It is satisfactory enough.
This review is about item#34973057.
In case of needing to add information on materials Use for preparation of distribution texts of training sessions
5
From Japan
On 2017-09-10 16:36:09
It is very convenient to paste additional information on the page of text to be distributed at workshops.
This review is about item#8435804.
Office work
4
From Japan
On 2017-07-21 16:03:17
I think that it can be used without any problem I think that it is still better than the one of 100 yen shop
This review is about item#8435804.
For attachment
5
From Japan
On 2017-07-01 14:50:09
The glue of the glue is also good, easy to use. It is convenient for refilling
This review is about item#34973057.
Attach receipt etc.
5
From Japan
On 2017-06-06 10:36:28
Because the necessary minimum amount comes out, you can stick it out neatly without glue overflowing or pasting paper.
This review is about item#8435804.
Envelope gluing
5
From Japan
On 2017-03-02 07:20:32
Because it is cheaper than a mass merchandise store / stationery shop, it is absolutely ridiculous. I will also purchase it next time.
This review is about item#34973057.