Buy more than* S$200* and get FREE SHIPPING

  • Tape Glue Dot Liner

Tape Glue Dot Liner Ta- DM401N-08

4.58 (36)
Item.#
08435813
Mfr.#
Ta- DM401N-08
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
[Blue] Sticks firmly type [Yellow] Easy to remove. For temporary fixing on documents and labels.
Tape Width (mm)
8.4
Adhensiveness
Weak adhesion
Material
A main part case / recycled ABS resin, a nail substitute case / recycled polystyrene
Tape Length (m)
16
Green Purchasing Law
Ideal
Type
nail substitute type.
Specification
Law on Promoting Green Purchasing conformity Light adhesion (Easy to stick and remove)
Customer Reviews
5 star 29
4 star 3
3 star 1
2 star 2
1 star 1
Review Rating: 4.58
36 Customer Reviews
The reviews are automatic translation.
Office supplies
5
From Japan
On 2018-06-10 12:07:35
I use it in office supplies. Stick glue has solved the unsatisfactory problem with a single shot.
This review is about item#8435804.
When creating scrap notes
4
From Japan
On 2018-05-01 10:50:28
Truly the stationery of Kokuyo. You can paste without rubbing your hands. And if the price is even cheaper ....
This review is about item#08435804.
Office work
5
From Japan
On 2018-03-12 08:08:32
I think that I want to use tape glue originally, and I feel very satisfied with using it.
This review is about item#08435804.
Document preparation
4
From Japan
On 2018-01-23 09:06:14
It is useful when you want to stick it cleanly from the top. You can paste it very beautifully.
This review is about item#8435804.
Useful in office work
5
From Japan
On 2018-01-21 20:01:56
It is good to paste the mouth of the envelope or to dry it unlike liquid. It is large and easy to hold.
This review is about item#8435804.
For office use
5
From Japan
On 2017-11-23 15:16:29
Unlike liquid glue, the flap of the envelope does not shrink or wrinkle It looks good as it can be sealed perfectly and it is useful
This review is about item#8435804.
Clerical work
5
From Japan
On 2017-09-20 18:59:56
The price was attractive and I bought it. I am using it for office work. It is satisfactory enough.
This review is about item#34973057.
In case of needing to add information on materials Use for preparation of distribution texts of training sessions
5
From Japan
On 2017-09-10 16:36:09
It is very convenient to paste additional information on the page of text to be distributed at workshops.
This review is about item#8435804.
Office work
4
From Japan
On 2017-07-21 16:03:17
I think that it can be used without any problem I think that it is still better than the one of 100 yen shop
This review is about item#8435804.
For attachment
5
From Japan
On 2017-07-01 14:50:09
The glue of the glue is also good, easy to use. It is convenient for refilling
This review is about item#34973057.