Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • White Board Marker Notifying Sensors

White Board Marker Notifying Sensors PWB1204M.15

5.00 (3)
Item.#
08435847
Mfr.#
PWB1204M.15
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (Shaft)
Recycled polypropylene
Material (pen cores)
PET fiber
Line Width (mm)
1.4 - 2.2
Weight (g)
19.2
TRUSCO Part Number
344-5542
Green Purchasing Law
Compatible
Nib
Medium print round core
Ink Color
Red
Maximum Diameter (phi mm)
18.5
Overall Length (mm)
133.0
Specification
Green purchasing method conformity goods
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Write on the whiteboard
5
From Japan
On 2013-07-12 17:07:33
Notification sensor is good
This review is about item#08435831.
Schedule
5
From Japan
On 2013-04-12 19:16:25
This is good. I understand that it is gone, so it is easy to follow up the next setup.
This review is about item#08435856.
White board
5
From Japan
On 2013-04-04 04:47:17
I bought it for the first time. Until now it was used for disposable but it was affordable with an information sensor and a cartridge I bought it I am happy to be happy to write.
This review is about item#08435831.