Buy more than* S$200* and get FREE SHIPPING

  • White Board Marker Notifying Sensors

White Board Marker Notifying Sensors PWB1204M.33

5.00 (3)
Item.#
08435856
Mfr.#
PWB1204M.33
Package Qty.
1PC
Ship pack of
1
1.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Shaft)
Recycled polypropylene
Material (pen cores)
PET fiber
Line Width (mm)
1.4 - 2.2
Weight (g)
19.2
TRUSCO Part Number
344-5569
Green Purchasing Law
Compatible
Nib
Medium print round core
Ink Color
Blue
Maximum Diameter (phi mm)
18.5
Overall Length (mm)
133.0
Specification
Green purchasing method conformity goods
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Write on the whiteboard
5
From Japan
On 2013-07-12 17:07:33
Good news sensor
This review is about item#08435831.
Plan writing
5
From Japan
On 2013-04-12 19:16:25
This is a good. The following setup is easy because to have the can be seen no longer.
This review is about item#08435856.
Howaido board
5
From Japan
On 2013-04-04 04:47:17
It was the first to buy. But I was using a disposable until now I bought there is a notice sensor and the cartridge in the price affordable Are you satisfied easy to write.
This review is about item#08435831.