Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scotch Tape for Institutional Use

Scotch Tape for Institutional Use CT405AP-12

4.38 (63)
Item.#
08435883
Mfr.#
CT405AP-12
Package Qty.
1Pack(10Roll)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
42.3
Tape Length (m)
35
Thickness (mm)
0.05
Adhesive Power (N/10mm)
4.00
Tape Width (mm)
12
Extensibility (%)
23
Base Material
Cellophane
TRUSCO Part Number
006-0348
Adhesive
Rubber type
Customer Reviews
5 star 42
4 star 10
3 star 7
2 star 1
1 star 3
Review Rating: 4.38
63 Customer Reviews
The reviews are automatic translation.
As office supplies
4
From Japan
On 2018-06-14 19:58:23
I do not use it especially novelty just by using general cellotape. I use it in bulk purchase.
This review is about item#8435883.
When packing work
5
From Japan
On 2018-06-08 19:51:05
I am wrapping cushioning material to protect the product, but I put it on the winding end of it. The normal cellophane tape comes off as time passes but this was OK so I bought it several times. Although it is a little expensive, it is recommended because it can be stuck firmly without peeling. Since it is possible to save the labor of repositioning, even if it is high, work efficiency has improved.
This review is about item#6731593.
I use it for packaging.
5
From Japan
On 2018-06-08 10:17:17
Nichiban's scotch tape is a good item to use, after all.
This review is about item#06419664.
Product packaging
5
From Japan
On 2018-06-07 01:21:55
It is sticky, stable and soft, and the level of adhesion is also satisfactory.
This review is about item#06731593.
Used when packing products and adjusting the cutting edge of the punching machine
4
From Japan
On 2018-05-09 14:38:43
It is just how good the condition of the viscosity and the strength of the tape itself is not strong and weak.
This review is about item#08435883.
Used at home
4
From Japan
On 2018-05-02 21:59:03
Even if it is cheap, it is truly Nichiban. It is usable without any problem. Half are preserved as spares.
This review is about item#6419673.
For office work
5
From Japan
On 2018-04-23 21:54:03
After all I have been using Nichiban for a long time since long ago, strength, adhesion, this is it
This review is about item#8435892.
Office work, bag closure for bread
5
From Japan
On 2018-04-12 23:12:32
Again because it is a manufacturer product, the quality is solid It is easy to use.
This review is about item#6761851.
Clerical work
4
From Japan
On 2018-04-06 12:30:36
Since it is a maker item, there is no mistake. I can save it because I can buy it in a small lot.
This review is about item#6419664.
Packaging of products etc.
4
From Japan
On 2018-03-30 15:24:55
It is only goods of the manufacturer, it is a very good product. I hope the price is cheaper a little more ....
This review is about item#8435892.