Buy more than* S$200* and get FREE SHIPPING

  • Padded Envelope, Non-Separated Type
  • Padded Envelope, Non-Separated Type
  • Padded Envelope, Non-Separated Type
  • Padded Envelope, Non-Separated Type

Padded Envelope, Non-Separated Type [I]

4.15 (13)
Item.#
08441167
Mfr.#
[I]
Package Qty.
1Pack(10Sheet)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Internal Dimensions (Width x Height) (mm)
130x215
Color
Craft
External Dimensions (Width x Height) (mm)
150x225
Application
For MO, FD
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Used to ship mail order items
5
From Japan
On 2018-03-11 10:12:44
I am relieved because the making is solid. I also tried using other types of envelopes, but this was exactly as good as making and sizing.
This review is about item#8441133.
When sending a technical article
5
From Japan
On 2018-02-28 23:58:13
It is saved because it can be purchased at a low price. It seemed to be strong, so it was good.
This review is about item#8441124.
For shipping items
5
From Japan
On 2017-11-07 13:52:09
Size is just right, usability is good. It would be good if there were also large quantity packs such as 50 sheets, 100 sheets.
This review is about item#8441142.
Shipment of 3D printer products
5
From Japan
On 2016-10-07 16:22:18
Convenient because it can be convenient for posting. I use it in combination with a box.
This review is about item#8441133.
Shipping accessories for accessories
5
From Japan
On 2015-10-24 17:56:01
It can be used for mailing with confidence. Usability is also very good.
This review is about item#08441124.
Shipping items
1
From Japan
On 2014-06-13 16:45:59
I usually use order code 08441151 (white). Compared with white, there is no paper thickness, no air cushion thickness, no product with the same price. I will buy firmly white from next time.
This review is about item#08441194.
Shipping items
5
From Japan
On 2014-06-13 16:38:47
It is very handy and useful because it can peel off the paper and seal with one action
This review is about item#08441151.
I am saved when I want to send product samples to customers.
5
From Japan
On 2013-02-25 15:27:03
Although it was an uneasy order as to whether the material of the paper was thinner, it was surprisingly solid and the sample to be sent to the customer has various shapes but firmly played the role of the inner cushion and it is saved I will.
This review is about item#08441176.
For sending small items
3
From Japan
On 2013-01-29 17:55:35
Although I am using it cheaply for a long time, I am concerned about the adhesive strength of double-sided tape. Once double-sided tape is pasted on the other side and then it is doubled. There is no complaint if you can improve the tape ... but you can buy one piece \ 42 yen, one hundred yen uniform and two pieces \ 105 yen. Considering the trouble of sticking double-sided tape, there may not be much difference ...
This review is about item#08441176.
Shipping of accessories parts
4
From Japan
On 2012-01-11 08:37:09
I am using it when sending accessories, but it is handy as it can be shipped directly as a courier.
This review is about item#08441133.