Buy more than* S$200* and get FREE SHIPPING

  • Superpower Garbage Bag

Superpower Garbage Bag 9000084

4.83 (6)
Item.#
08441273
Mfr.#
9000084
Package Qty.
1Pack(10Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Catch-Phrase
Strong for height and width.
Dimensions (Horizontal x Vetical) (mm)
800x900
Capacity (L)
70
Material
SPB
Color
Black
Tensile Strength (MPa)
Vertical direction: 69.1 Horizontal direction: 59.2
Cold Resistance Temperature (deg C)
-30
Thickness (mm)
0.018
Type
Polyethylene bag
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
The pruned branches and garbage of the plant tree can be categorized.
5
From Japan
On 2015-10-08 22:15:04
It's strong and easy to use because it's cheap. It is good to put pruned branches and garbage, and I will continue to use it.
This review is about item#08441255.
I use it for garbage disposal of light things
5
From Japan
On 2015-06-09 15:56:32
I put pruned branches of grapes and planted trees and dropped it from high places but the hole of the branch was empty but it is not tearable and it is solid. I think that it is easy to price and a good product
This review is about item#08441255.
Garbage cans of cross work
5
From Japan
On 2014-11-11 08:15:47
It is good to put cross rubbers at the time of remodeling. There is also thickness and it is hard to break
This review is about item#08441255.
Separation of factory garbage, garbage cans on site
5
From Japan
On 2013-08-01 13:46:25
There is plenty of capacity, it is durable and the amount is extremely profitable so it is very handy.
This review is about item#08441255.
Garbage inside and outside the management space. For small amounts of garbage from small garbage to something comparable to wood and industrial waste.
5
From Japan
On 2010-03-25 10:19:21
I thought that it is cheaper than the one with the thickness of 0.04 mm currently being used, and purchased one pack for testing. Even with 0.018 mm thickness, there was sufficient strength as described, even if two 12 L drinking water bottles were put in it, it was able to hold up even though it managed to extend somehow. However, if you stab one point strongly with disposable chopsticks, the hole opens but it is not so, but I agree with product development that we can reduce costs and reduce environmental burden by thinning, I would like to make a purchase decision in succession. It is certainly a pleasure if you have a pack that is cheaper than bulk buying. In that case, I am thankful that the number of input units is still 10.
This review is about item#08441255.
Disposal of waste at various plants
4
From Japan
On 2009-01-26 08:37:38
Both price and strength are satisfied. As it is to be used on a continuous basis, if possible sold by case please.
This review is about item#08441264.