Buy more than* S$200* and get FREE SHIPPING

  • Superpower Garbage Bag

Superpower Garbage Bag 9000075

4.40 (10)
Item.#
08441282
Mfr.#
9000075
Package Qty.
1Pack(10Sheet)
Ship pack of
1
4.03 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Catch-Phrase
Strong for height and width.
Dimensions (Horizontal x Vetical) (mm)
900x1000
Capacity (L)
90
Material
SPB
Color
Translucent
Tensile Strength (MPa)
Vertical direction: 70.1 Horizontal direction: 61.8
Cold Resistance Temperature (deg C)
-30
Thickness (mm)
0.02
Type
Polyethylene bag
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
I use it as a garbage bag.
5
From Japan
On 2017-07-25 18:30:16
Though it is thin, it is tough enough. I am relying on you. It is a good item anyway.
This review is about item#8441291.
Disposal garbage in the kitchen (garbage etc.)
5
From Japan
On 2016-03-06 19:07:36
Although it is used for the garbage center in the kitchen, I was using a garbage bag of a different manufacturer before, but there are problems such as "weak" and "torn" from employees, so that it can be used in two layers As a result, twice the usage fee, the price became it, and it reached this item. The balance with the price is good, there is strength, I am very satisfied.
This review is about item#08441282.
Packing work
5
From Japan
On 2016-01-29 15:18:42
Although it was very thin compared to the bag which used before, it was uneasy, but it is convinced to see using it. It is strong though it is thin. "Super power trash bag" As its name is amazing. I am thankful for the product pride in Japanese technology.
This review is about item#08441282.
Packing work
5
From Japan
On 2016-01-29 15:10:58
Thin but useful because it is strong.
This review is about item#08441282.
Garbage can
5
From Japan
On 2015-11-10 14:41:56
Very good, very durable. I think that it is also affordable also in price.
This review is about item#08441282.
Throw away the trash
5
From Japan
On 2015-06-16 15:44:54
It is firm and economical.
This review is about item#08441282.
Garbage bag etc.
4
From Japan
On 2014-06-19 13:44:21
There is no problem about the product. We would like to consider cost reduction by buying in box units.
This review is about item#08441282.
Office waste disposal
1
From Japan
On 2014-05-05 11:39:11
It is thin and can be torn at once.
This review is about item#08441282.
Put things to keep.
5
From Japan
On 2013-04-20 00:52:46
Thin, it is strong.
This review is about item#08441282.
As a garbage bag
4
From Japan
On 2009-05-01 15:25:06
Large capacity which is excellent in durability.
This review is about item#08441282.