Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Superpower Garbage Bag

Superpower Garbage Bag 9000089

4.67 (49)
Item.#
08441325
Mfr.#
9000089
Package Qty.
1Box(200Sheet)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Horizontal x Vetical) (mm)
650x800
Capacity (L)
45
Material
SPB
Color
Blue
Cold Resistance Temperature (deg C)
-30
Thickness (mm)
0.015
Type
Polyethylene bag
Tensile Strength (MPa)
Vertical direction: 67.1 Horizontal direction: 52
Customer Reviews
5 star 38
4 star 6
3 star 5
2 star 0
1 star 0
Review Rating: 4.67
49 Customer Reviews
The reviews are automatic translation.
Air conditioner cleaning
5
From Japan
On 2017-05-28 15:54:05
Easy to take, large amount, convenient, light and thank you.
This review is about item#8441316.
Cleaning garbage bag of maintenance
5
From Japan
On 2017-04-07 04:08:11
Even if you put in a large amount such as garbage and disposable diapers and put it in, it will not be torn so it has a good reputation
This review is about item#08441334.
For garbage dumping
4
From Japan
On 2016-11-29 14:59:24
It was nice and durable, but it was a little big. With 30 L and 35 L it was five stars.
This review is about item#8441316.
Dumping the work place
5
From Japan
On 2016-08-16 17:58:16
It is thin and has extensibility This is a wonderful material.
This review is about item#8441334.
For garbage dumping
5
From Japan
On 2016-05-29 13:44:03
The price is reasonable and strong.
This review is about item#08441316.
clean up
5
From Japan
On 2016-04-11 15:44:22
Since it is contained a lot and it is boxed, storage is also good and easy to use. I think the strength is as usual. I always repeat.
This review is about item#08441334.
Garbage at work
5
From Japan
On 2016-03-14 09:52:23
It is stronger than garbage bags you buy at home centers, and we are planning to purchase again.
This review is about item#08441316.
General
5
From Japan
On 2016-02-03 15:38:59
It is translucent and hard to cut, so it can be used with confidence. The unit price per one sheet is cheap. It is convenient because it contains a lot.
This review is about item#08441316.
Packing work
5
From Japan
On 2016-01-29 15:12:30
It is useful because it is thinner and more durable than the previously used bag. I appreciate the company I developed.
This review is about item#08441316.
For treatment of filth
5
From Japan
On 2015-11-06 09:49:54
I always use this product. Though it is thin, it has not been torn. It is regrettable because there is no [black] in the monotaro brand.
This review is about item#08441334.