Buy more than* S$200* and get FREE SHIPPING

  • Superpower Garbage Bag

Superpower Garbage Bag 9000090

4.86 (14)
Item.#
08441352
Mfr.#
9000090
Package Qty.
1Box(200Sheet)
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Horizontal x Vetical) (mm)
800x900
Capacity (L)
70
Material
SPB
Color
Blue
Cold Resistance Temperature (deg C)
-30
Thickness (mm)
0.018
Type
Polyethylene bag
Tensile Strength (MPa)
longitudinal direction: -- 69.1 cross-direction: -- 59.2
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
garbage
4
From Japan
On 2016-05-01 14:35:05
I wish it was a little more milky. The difficulty is that garbage can be seen through. It's nice to be strong but thin.
This review is about item#08441343.
Used for general garbage etc.
5
From Japan
On 2016-02-04 19:54:55
Although I tried using several kinds including home center and monotaro san's brand, garbage bag of this manufacturer is handy because it is cheap and less prone to break.
This review is about item#08441343.
Put a peeled wallpaper when changing the wallpaper
5
From Japan
On 2016-01-14 08:23:40
It is convenient to take out one by one. It would be nice to break a bit.
This review is about item#08441343.
For various purposes
5
From Japan
On 2015-10-27 15:45:48
Since it is in a cardboard box, it can be stored as it is. It is convenient to take out one by one in that state. Since I do not sell things that are in large quantities easily, I would like to continue selling to Monotaro.
This review is about item#08441361.
Garbage at restaurants
5
From Japan
On 2015-09-09 21:23:01
Even if disposable chopsticks are put in, it will not tear. Previously, we used a 0.04 mm thick bag, but even at 0.018 mm, the strength is sufficient.
This review is about item#08441343.
General office garbage
5
From Japan
On 2015-06-01 06:56:01
We have continued to purchase. It feels thin, but it is hard to break and I like the strength, it is easy to manage because it is boxed.
This review is about item#08441361.
Sorting 4 kinds of garbage collection
5
From Japan
On 2014-08-04 20:21:26
I would like you to strengthen cardboard boxes. Water resistance and strength.
This review is about item#08441343.
I am using it for garbage sorting in an apartment
5
From Japan
On 2014-04-13 14:25:07
Since the number of households is as many as 61, there is a separation of garbage. Since the amount of use is also large, it is easy to use 200 sheets entered. I also like the easy to handle as it is boxed.
This review is about item#08441343.
Dumping garbage
5
From Japan
On 2014-03-19 18:02:06
No complaints.
This review is about item#08441343.
Equipment work
5
From Japan
On 2014-02-15 17:00:31
I am using it for disposing packing materials of construction material. Even if there are some corners, I always buy it because it can not be torn. Moreover, it is easy to keep because it is in a box.
This review is about item#08441361.