Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Superpower Garbage Bag

Superpower Garbage Bag 9000091

4.64 (28)
Item.#
08441386
Mfr.#
9000091
Package Qty.
1Box(200Sheet)
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Horizontal x Vetical) (mm)
900x1000
Capacity (L)
90
Material
SPB
Color
Blue
Cold Resistance Temperature (deg C)
-30
Thickness (mm)
0.02
Type
Polyethylene bag
Tensile Strength (MPa)
Vertical direction: 70.1 Horizontal direction: 61.8
Customer Reviews
5 star 22
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Can be used for one year
5
From Japan
On 2018-03-30 15:57:47
In fact it was hope that the round bottom was sorry for selling out.
This review is about item#8441377.
Garbage bag etc in factory
4
From Japan
On 2017-10-03 16:51:26
It is relatively hard to break, and it is saved more in terms of cost than the garbage bag used before.
This review is about item#8441377.
Wallpaper Put the peeled trash
5
From Japan
On 2017-08-16 15:03:15
I ordered the same item last time. Since impressions are only throwing together with garbage, it is cheap and saved. It is easy to break if you try to forcibly put garbage, so be careful and put in as normal. it's recommended!
This review is about item#8441377.
Brick loading work
5
From Japan
On 2017-05-22 16:13:58
At the time of brick loading, since a large amount of garbage such as a band at the time of packing to a brick of a pallet, cardboard paper, vinyl etc. is put in this garbage bag. It is convenient to use because it does not get too torn.
This review is about item#8441386.
I collect dust from the warehouse. I am useful in large sizes.
5
From Japan
On 2017-03-16 16:08:14
It is a good thing to be strong as it puts dust. It is saved.
This review is about item#8441377.
Garbage bag
5
From Japan
On 2016-03-29 15:04:49
Exactly, you can have money and needs
This review is about item#08441377.
General waste, resource waste
5
From Japan
On 2016-02-08 15:23:55
Paper etc etc, it is strong and can not be broken even if it becomes heavy when placing a lot. Cospa is also useful.
This review is about item#08441377.
Waste treatment
5
From Japan
On 2016-01-30 14:48:49
It is strong compared to the bag that was used before but thin. Even if I pull it I can not break it easily so I am saved. Tenacity is as the name suggests. I will order from now as well.
This review is about item#08441386.
Packing work
5
From Japan
On 2016-01-29 15:15:33
The bag which I used before was thick, but "Super power trash bag" is safe to use because it is hard to break even if it is thin. It is soft and comfortable to touch. In addition, even the same 100 sheets are light, so it is popular among female staff.
This review is about item#08441377.
Garbage bag
5
From Japan
On 2016-01-07 20:34:48
I am ordering every time because it is hard to break.
This review is about item#08441377.