Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, Stainless Steel

Measuring Tape, Stainless Steel SS25-75BP

5.00 (2)
Item.#
08441413
Mfr.#
SS25-75BP
Package Qty.
1PC
Ship pack of
1
48.85 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Tape Width (mm)
25
TRUSCO Part Number
109-6991
Materials (tape)
Silica coating tape (stainless material)
Material (case)
ABS plastic
Weight (g)
393
JIS Standard
Grade 1
Material (Spring)
Stainless material
Scale Specification
M scale
Length (m)
7.5
Specification
Anti-rust (tape, spring,nail, tack) Pitch stud mark on every 455mm 4 point stud Shock absorber 0 point adjustment nail
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Estimates of the outer wall
5
From Japan
On 2016-05-27 21:26:32
Usability can stretch smoothly is good. There is no worry about rust even when wet with rain because the stainless steel that? Hope is what. I think that it is cheaper in the stainless steel products.
This review is about item#08441413.
Such as size up in the building site.
5
From Japan
On 2015-11-08 00:14:55
7.5 m in this size is good usability. Scale is also easy to see.
This review is about item#05327892.