Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves
  • Vinyl Thick Gloves

Vinyl Thick Gloves No.132

4.70 (30)
Item.#
08441456
Mfr.#
No.132
Package Qty.
1Pair
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
32
Middle Finger Length (cm)
7.5
Size
S
Thickness (mm)
About 0.25
Around Palms (cm)
19
Specification
Twice processed finger tips. Non-slip finish. Antibacterial and deodorization.
Material (reverse side)
Rayon (hair transplantation)
Weight (g)
90
Color
Violet
TRUSCO Part Number
326-7644
Material (surface)
Vinyl chloride resin (non-phthalate plasticizer)
Purpose
Metal processing industries / retail / service industry / buildings / maintenance / agriculture / fisheries industry / fishery processing industry etc.
Customer Reviews
5 star 23
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.70
30 Customer Reviews
The reviews are automatic translation.
Manufacturing of machine parts
5
From Japan
On 2018-04-30 11:23:15
It is useful for work using machine oil. It is thick and long lasting, it is a bargain for entering 10 pieces.
This review is about item#37093122.
Building exterior wall cleaning
5
From Japan
On 2018-02-06 20:39:29
We are using both high-pressure water washing and chemical cleaning Since we use polishing cloth such as scotch, hole often opens at the fingertip, but it lasts long I think that even dilute hydrochloric acid is difficult to shrink
This review is about item#37093122.
During cleaning
5
From Japan
On 2018-02-05 17:54:31
It is used for cleaning the bathroom in the facility and I am satisfied with the purchase of this special glove.
This review is about item#39574875.
Pre-washing of dirty dishes
5
From Japan
On 2017-10-18 11:06:39
Cospa is good, I purchase 10 sets each time. It is good that hands are hard to steak at the time of use.
This review is about item#37093147.
I am using it for cleaning welfare facilities
5
From Japan
On 2017-08-14 10:09:53
It is used for cleaning. Durable and hard to lose, the thickness is also just easy to use and no other orders come from the scene.
This review is about item#37093147.
Washing in winter
5
From Japan
On 2017-05-04 00:11:17
Washing in the winter is getting numb with my hands, but there is nothing wrong with this. Thinner than this is easy to break, so it is a good product that considers durability and comfort.
This review is about item#06109966.
When working
5
From Japan
On 2017-01-14 13:20:29
Usability is best for water-soluble work. Although it is a little bit rough, it is hard to cut and lasts long. The price is affordable (here is the cheapest) and it is economical. The only drawback is that it is not suitable for oil work (it shrinks step by step).
This review is about item#37093122.
Wash work
4
From Japan
On 2016-07-20 21:55:28
It is warm and strong. I think that it is good for winter water work.
This review is about item#39574866.
House cleaning
5
From Japan
On 2016-07-08 16:11:07
It's quite thin, but strong and stiff
This review is about item#06109975.
During cleaning process
5
From Japan
On 2016-06-26 10:54:12
We used a lot, but everyone says that if it is not useless. Now I can use only this. Since it is in a state of embarrassment if it does not exist, please handle it all the time.
This review is about item#37093122.