Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Highlighter Pen One Pair
  • Highlighter Pen One Pair
  • Highlighter Pen One Pair
  • Highlighter Pen One Pair

Highlighter Pen One Pair D2002-P/Y

1.00 (1)
Item.#
08441544
Mfr.#
D2002-P/Y
Package Qty.
1Pack(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Ink Color
Pink/yellow
Line Width (mm)
thin: -- 0.8 Thick: -- 3.2
Weight (g)
17 (two)
Type
Water-based
Specification
Twin Type
Main Unit Dimensions (Diameter phi xHeight H)(mm)
12x144
Core Diameter (mm)
Thick: 4.0 Fine: 2.0
Material
Polypropylene
Ingredients
Water-based dye
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Office work
1
From Japan
On 2009-01-30 13:55:40
I bought is the last year, but was reviewed because they sell yet. Pink is the color from the beginning, which began to use did not go out. Yellow, the color comes out, but in had blurred. Price was given up by the fact that those things only was the price.
This review is about item#08441544.