Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Zona Safety S-01
  • Zona Safety S-01
  • Zona Safety S-01

Zona Safety S-01 S-01

4.00 (6)
Item.#
08441587
Mfr.#
S-01
Package Qty.
1Pair
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Sole)
PVC, PVC
Length (cm)
35.0(26.0cm), 35.0(26.0cm), 35.0(26.0cm)
Specification
Steel toe cap, impact absorption sole, oil proof, moisture absorption quick-dry mesh insole, instep calf fit design, Steel toe caps, shock-resistant sole, oilproof, moisture absorption quick dry mesh insole, shell part calf fit design
Material (toe core)
Rust processing steel, Rust steel processing
Standard Weight (g/1 leg)
980(25.5cm), 980(25.5cm), 980(25.5cm)
Material (Skin)
PVC, PVC
Color
White, White
Size (cm)
22.5, 22.5, 22.5
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Preparation of raw materials
4
From Japan
On 2014-07-18 14:26:48
It is cheaper than the one I had previously purchased, so I have purchased it because it has height. I will search for safety boots with strings so that things and water do not enter from above, but there was no applicable item. Although a little durability drops, I think that it is almost the same if price and durability are combined.
This review is about item#08441666.
Site work
2
From Japan
On 2014-06-23 16:46:47
I have just started using it and durability is unknown, but I am making light and durable. It just gets quite steamy. I am worried what happens when it comes to midsummer because there is a time when it smells and smells even at this time. Although the insoles are made of things that are hard to slip, they are displaced early, so they need to be repositioned each time they wear, so we replaced them for a slightly thicker thing purchased at the home center.
This review is about item#08441641.
Food manufacturing work site
3
From Japan
On 2012-04-19 10:55:24
Easy to wear grip well.
This review is about item#08441666.
Grass cutting farm work hard labor
5
From Japan
On 2012-04-12 14:33:17
Although muddy is easy to adhere to the bottom, there are no corrugated bottom safety boots that are difficult to attach mud, so it may be sold if you develop products for the fields and gardening, farm work ~ The bottom is hard to wear and thick I am reliable. Unlike boots made of joints, it does not have to be flooded from the bonded part.
This review is about item#08441641.
I use it in shawl mowing farm work.
5
From Japan
On 2011-09-15 13:45:16
Although I used it for 3 years, there is no invasion of water due to rubber cracks, and I do not feel the heat because of the white color even in summer farming work. It is recommended item. Hirose Rubber, which is not a safety shoe that I have been using for many years, bought a little larger because I was over the winter, but I still have to put two underlayers for the same size as I purchased. When buying next time I am planning to order a little smaller. Since there are also places to cut grass on slopes as improvement points, we ask you to develop products of safety shoes + spikes.
This review is about item#08441666.
Mowing, logging in forests, construction work
5
From Japan
On 2009-08-28 00:03:08
I did not have anything preliminary for women and I finally found it. Comfort, grip is also satisfied well.
This review is about item#08441596.