Buy more than* S$200* and get FREE SHIPPING

  • Zona Safety S-01
  • Zona Safety S-01
  • Zona Safety S-01

Zona Safety S-01 S-01

4.00 (6)
Item.#
08441614
Mfr.#
S-01
Package Qty.
1Pair
Ship pack of
1
78.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (Sole)
PVC, PVC
Length (cm)
35.0(26.0cm), 35.0(26.0cm), 35.0(26.0cm)
Specification
Steel toe cap, impact absorption sole, oil proof, moisture absorption quick-dry mesh insole, instep calf fit design, Steel toe caps, shock-resistant sole, oilproof, moisture absorption quick dry mesh insole, shell part calf fit design
Material (toe core)
Rust processing steel, The product made of antirust processing steel
Standard Weight (g/1 leg)
980(25.5cm), 980(25.5cm), 980(25.5cm)
Material (Skin)
PVC, PVC
Color
White, White
Size (cm)
24, 24, 24.0
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Charged work of raw materials
4
From Japan
On 2014-07-18 14:26:48
Less expensive than what was previously purchased, it bought because of the height. Do not get the things and water from the top, but Itasu looking for safety boots with a string, there was no applicable. Is a little durability falls, but when match the price and durability, I think nearly Do not the same either.
This review is about item#08441666.
Field work
2
From Japan
On 2014-06-23 16:46:47
Although the durability is just beginning to use still is unknown, has a strong made lightly. Just pretty stuffy. Since there is when you leave the smell and stuffy even now the time is worried about what will happen when it comes in the middle of summer. Insole is made of those of non-slip material, but was replaced in a little thicker ones purchased at home improvement because it is necessary to position fix every time the wear deviated early.
This review is about item#08441641.
Food manufacturing work site
3
From Japan
On 2012-04-19 10:55:24
Grip is also easy to wear well.
This review is about item#08441666.
Mowing agricultural work hard labor
5
From Japan
On 2012-04-12 14:33:17
Mud is easily attached to the bottom, but the fields and gardening because safety boots at the bottom of the hard corrugated moon mud does not exist, I might sell Once me to develop products for the agricultural work - Bottom is reliable wall thickness less likely to wear. I say without any flooding from the adhesive part Unlike boots made with patchy.
This review is about item#08441641.
It has been used in shoulder mowing farm work.
5
From Japan
On 2011-09-15 13:45:16
Three years was used, but It does not have any intrusion of water by the rubber cracks, it does not feel the heat because of the white in the farm work of midsummer. Recommended is a commodity. HiroshiSusumu rubber unsafe shoes you are using many years, although I bought a little bigger because it was shrinking and survive winter, we are working to put two sheets of underlayment because of the size that does not change the initial purchase even now. I think trying to order a little smaller when you buy now. Since there is also mowing the location of the slope as improvement, we'd like a product development of safety shoes + spike.
This review is about item#08441666.
Mowing, harvesting work in the forest, construction work
5
From Japan
On 2009-08-28 00:03:08
There is nothing of the previous core input for use in women, was finally Sagashiate. Comfort, we are satisfied may grip.
This review is about item#08441596.