Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Zona Safety S-01
  • Zona Safety S-01
  • Zona Safety S-01

Zona Safety S-01 S-01

4.67 (24)
Item.#
08441754
Mfr.#
S-01
Package Qty.
1Pair
Ship pack of
1
81.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
980(25.5cm), 980(25.5cm), 980(25.5cm)
Color
black, Black
Size (cm)
24, 24, 24
Material (toe core)
Rust processing steel, Rust steel processing
Length (cm)
35.0(26.0cm), 35.0(26.0cm), 35.0(26.0cm)
Specification
Steel toe cap, impact absorption sole, oil proof, moisture absorption quick-dry mesh insole, instep calf fit design, Steel toe caps, shock-resistant sole, oilproof, moisture absorption quick dry mesh insole, shell part calf fit design
Foot Width
3E, 3E, 3E
Customer Reviews
5 star 18
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.67
24 Customer Reviews
The reviews are automatic translation.
Plating work process
5
From Japan
On 2018-04-04 18:10:39
It is heavy and long-lasting welcome as it uses heavy water and uses it on the site with many oils.
This review is about item#8441797.
It is an orphanage in a waterway, site work on flow measurement.
5
From Japan
On 2017-08-15 21:57:12
It was comfortable to disassemble, and walking and working in swamps, sloping lands, etc. were very safe to use. It has passed safety items at the construction site.
This review is about item#8441763.
On the site work of a crushed stone plant
5
From Japan
On 2017-06-24 12:18:40
It is different from the cheapest commodity selling at the store, the store of the worker, it is a commodity which was not tearable by being caught on the wire (line) with a firm construction. There is only a price, quality is a sure thing.
This review is about item#8441842.
Farm work
5
From Japan
On 2016-10-03 23:19:22
Since it is a safety shoe, I always wear it when I do mowing work and I also use it in my usual agricultural work. It has been five years since I bought it, but I do not feel aged deterioration. It is a nice shoes, so it is no use doubt that the price went up.
This review is about item#8441797.
Farm work
5
From Japan
On 2015-12-14 00:05:35
I got into 3 jeans. Earlier ones (other goods) were cracked and water leaked out, but we have not found any cracks yet. I buy a cheap item and it can be used for a longer time than it gets hurt soon ... I will definitely bring it here next time.
This review is about item#08441806.
Used in hydraulic work
5
From Japan
On 2015-11-30 07:55:53
I tried every pair of boots up to now, but when I crouch in, I was in trouble as the vicinity of my thumb was torn. I think that this product is relatively long and it is difficult to cut and COSPA is also good. (You can cut out)
This review is about item#08441806.
On-site work on rainy day, work on a business trip
4
From Japan
On 2015-08-21 14:18:57
We are purchasing this safety boots because our site workers are using this safety boots. I think that it is strong and durable, but since when did the price go up? As of June, it was ¥ 3.878. Have you received a purchase in July for ¥ 4.461 rise? I do not mind knowing that it was rising from when
This review is about item#08441781.
work
5
From Japan
On 2015-01-15 13:38:42
Previously I bought another one, but it quickly leaked water and it was not durable. Those who go to business trips are on site work and have purchased it as soon as they use this boots well. Ever since, we all started using this boots. I think that it has good durability. Although it seems to be heavy when holding a pair of boots a little, the claim of the weight from the person using it has not appeared
This review is about item#08441781.
In-house work on rainy day
5
From Japan
On 2014-09-04 07:13:46
It is excellent in durability · comfort, and this kind of safety boots is difficult to obtain and is saved.
This review is about item#08441833.
Civil work work
3
From Japan
On 2014-05-21 08:34:19
It is a bit harder than domestic Kosin Zona neo oil resistance, but I am satisfied with the price. There is no special problem, comfortable to wear, oil resistance is good, wearing also suitable for work content OK with size is also safe because there is a size up to 30 cm. We are looking forward to maintaining low prices in the future.
This review is about item#08441842.