Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Marian Light
  • Marian Light
  • Marian Light

Marian Light ML-01

5.00 (1)
Item.#
08441912
Mfr.#
ML-01
Package Qty.
1Pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size (cm)
22.5, 22.5
Foot Width
2E, 2E
Material (Sole)
The total rubber
Length (cm)
29.0 (in the case of 23.0cm)
Color
Navy
Standard Weight (g/1 leg)
400(23.5cm), 400(23.5cm)
Material (Skin)
The total rubber
Specification
Light weight combination, absorbing sweat anti-bacterial cup insole, absorbing sweat running
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fisheries processing
5
From Japan
On 2016-02-02 06:50:18
Lightweight and comfortable
This review is about item#08441955.