Buy more than* S$200* and get FREE SHIPPING

  • Marian Light
  • Marian Light
  • Marian Light

Marian Light ML-01

5.00 (1)
Item.#
08441921
Mfr.#
ML-01
Package Qty.
1Pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
400(23.5cm), 400(23.5cm)
Material (Skin)
The total rubber
Color
Navy
Length (cm)
29.0 (in the case of 23.0cm)
Material (Sole)
The total rubber
Size (cm)
23, 23
Foot Width
2E, 2E
Specification
Light weight combination, absorbing sweat anti-bacterial cup insole, absorbing sweat running
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fisheries processing
5
From Japan
On 2016-02-02 06:50:18
Lightweight and comfortable
This review is about item#08441955.