Buy more than* S$200* and get FREE SHIPPING

  • Marian Light
  • Marian Light
  • Marian Light

Marian Light ML-01

5.00 (1)
Item.#
08441955
Mfr.#
ML-01
Package Qty.
1Pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Navy
Standard Weight (g/1 leg)
400(23.5cm), 400(23.5cm)
Material (Skin)
The total rubber
Length (cm)
29.0 (in the case of 23.0cm)
Foot Width
2E, 2E
Material (Sole)
The total rubber
Size (cm)
24.5, 24.5
Specification
Light weight combination, absorbing sweat anti-bacterial cup insole, absorbing sweat running
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fisheries processing
5
From Japan
On 2016-02-02 06:50:18
Lightweight and comfortable
This review is about item#08441955.