Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Marian Light
  • Marian Light
  • Marian Light

Marian Light ML-01

5.00 (1)
Item.#
08441964
Mfr.#
ML-01
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (Sole)
The total rubber, The total rubber
Size (cm)
25, 25, 25
Foot Width
2E, 2E, 2E
Length (cm)
29.0 (in the case of 23.0cm), 29.0 (in the case of 23.0cm)
Material (Skin)
The total rubber, The total rubber
Color
Navy, Navy
Standard Weight (g/1 leg)
400(23.5cm), 400(23.5cm), 400(23.5cm)
Specification
Light weight combination, absorbing sweat anti-bacterial cup insole, absorbing sweat running, Lightweight combination, absorbing sweat insole, absorbing sweat anti-bacterial cup insole, absorbing sweat running.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fisheries processing
5
From Japan
On 2016-02-02 06:50:18
Lightweight and comfortable
This review is about item#08441955.