Buy more than* S$200* and get FREE SHIPPING

  • Protective Goggles Yg-6000

Protective Goggles Yg-6000 YG-6000

4.09 (22)
Item.#
08441973
Mfr.#
YG-6000
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Buffing, sandingwork like molding, agricultural chemical spreading job etc., Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Buffing, sandingwork like molding, agricultural chemical spreading job etc.
Lens Thickness (mm)
2.4
Material (frame)
Elastomer, PP
Standard
JIS standardized item
TRUSCO Part Number
324-1963
AS ONE Part Number
1-6674-01
Material (lens)
Petroid (polycarbonate), AF lenses
Frame Color
Black silver
Weight (g)
92
Specification
One-touch lens replacement, one-touch interchangeable belt (hook type)
Customer Reviews
5 star 12
4 star 3
3 star 4
2 star 3
1 star 0
Review Rating: 4.09
22 Customer Reviews
The reviews are automatic translation.
During Keren work
4
From Japan
On 2018-02-26 21:00:56
Although it is combined with eyeglasses, when working in a narrow place It's getting cloudy. There is absolutely a gap in the crow's and rubber parts of the glasses Dust enters in because it can do it by all means
This review is about item#8441973.
When cutting and finishing woodwork
3
From Japan
On 2018-02-11 16:37:39
I would like to use it for dustproofing, but it is impossible to use it simultaneously with a mask. I can not see it at all without cloudy for 10 seconds or less. It is unusable unless you warm the room, glasses. I do not hold a minute even if I paint a fog stopper.
This review is about item#8441973.
Powder handling
3
From Japan
On 2017-06-14 15:01:31
Thank you for your prompt response. Since there are abundant handling items, it is popular also from the person in charge.
This review is about item#8441973.
When helicopter of helicopter transportation is induced
4
From Japan
On 2017-04-26 16:30:45
I hope the fit to the face is soft. I feel that cloudiness is also less. It is GOOT that it can be hung from the top of small size glasses.
This review is about item#8441973.
Civil engineering dust work
5
From Japan
On 2017-01-05 17:58:43
The feeling of middle hold holds well, it is a user-friendly feeling I would like to purchase another one.
This review is about item#8441973.
Mowing work etc.
4
From Japan
On 2016-04-19 10:00:17
Although dust can be almost completely prevented, it is not cheap as the lens will be cloudy especially in the summer especially if you are working for a long time, so I want you to add a slight anti-fogging effect.
This review is about item#08441973.
Cutting operation
5
From Japan
On 2015-12-23 16:55:39
It is quite good.
This review is about item#08441973.
For work
5
From Japan
On 2015-12-10 23:50:38
No complaints as trusted
This review is about item#08441973.
Drilling work
5
From Japan
On 2015-08-27 21:22:25
It is convenient to be hung from above the glasses.
This review is about item#08441973.
Pesticide spraying on citrus
2
From Japan
On 2015-06-05 06:40:02
It is not suitable for long hours work outside the hot weather. As a goggle I think that it is very cheap to use for another work but it is high quality.
This review is about item#08441973.